Zoro Homepage

Hopper Lid, Red, Hinged, Fits 1/3 cu. yd.

  • Mfr # 3333 RED

  • Zoro # G7384745


product price: $393.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
51 3/4 in
Overall Width
33 in
Material
Steel
Color
Red
Container Lid Type
Hinged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3333 RED
Zoro #
G7384745
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 3/4 in
Overall Width
33 in
Fits Truck Size (Cu.-Yd.)
0.3 cu yd
Fits Container Size
1/3 cu. yd.
Fits Truck Size (Cu.-Ft.)
9.0 cu ft
Overall Height
2 in
Overall LxWxH
51 3/4 in x 33 in x 2 in

Details

Material
Steel
Color
Red
Item
Hopper Lid
Container Lid Type
Hinged
Color - Hoppers and Cube Trucks
Red
Container Lid Material
Steel
Item - Cart and Truck Lids
Hopper Lid
Lid Type
Hinged
Closure
Resting Lid
For Truck Type
Self-Dumping Hopper
Features
Helps keep trash or debris from spilling out of hopper
Compatible Capacity - Cubic Yard
0.33 cu yd
Compatible Capacity - Cubic Foot
9 cu ft
Number of Hinges
1
Compatible with Manufacturer Model Number
3377 RED
Closure Type
Resting
For Use With Mfr. Model Number
3377 RED
Compatible Manufacturer Part Number
3377 RED
Compatible Manufacturer Model Number
3377 RED
Compatible with Manufacturer Model No.
3377 RED
Compatible with Mfr. Model No.
3377 RED
For Use with Mfr Model Number
3377 RED
Compatible Pump Manufacturer Part Number
3377 RED
Compatible Mfr. Model Number
3377 RED

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 53 1/2 in, Overall Width 33 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Red, Compatible Capacity - Cubic Yard 0.33 cu yd, Compatible with Grainger Part Number 4LLJ6, Compatible Capacity - Cubic Foot 9 cu ft, Compatible with Manufacturer Model Number 3377 RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.