Zoro Homepage

Hopper Lid, Yellow, Fits 1-1/2 cu. yd.

  • Mfr # 15033 YELLOW

  • Zoro # G2115228


product price: $585.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
64 1/2 in
Overall Width
59 in
Material
Steel
Color
Yellow
Fits Truck Size (Cu.-Ft.)
40.5 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15033 YELLOW
Zoro #
G2115228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64 1/2 in
Overall Width
59 in
Fits Truck Size (Cu.-Ft.)
40.5 cu ft
Fits Container Size
1-1/2 cu. yd.
Overall Height
2 in
Fits Truck Size (Cu.-Yd.)
1.5 cu yd
Overall LxWxH
64 1/2 in x 59 in x 2 in

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 64 1/2 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Yellow, Compatible Capacity - Cubic Yard 1.5 cu yd, Compatible with Grainger Part Number 4LLL2, Compatible Capacity - Cubic Foot 40.5 cu ft, Compatible with Manufacturer Model Number 15077 Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.