Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Yellow, Fits 1/2 cu. yd.

  • Mfr # 5033 YELLOW

  • Zoro # G7384151


product price: $412.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
52 1/4 in
Overall Width
38 3/4 in
Material
Steel
Color
Yellow
Item - Cart and Truck Lids
Hopper Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5033 YELLOW
Zoro #
G7384151
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 1/4 in
Overall Width
38 3/4 in
Fits Truck Size (Cu.-Yd.)
0.5 cu yd
Fits Truck Size (Cu.-Ft.)
13.6 cu ft
Overall Height
2 in
Fits Container Size
1/2 cu. yd.
Overall LxWxH
52 1/4 in x 38 3/4 in x 2 in

Details

Material
Steel
Color
Yellow
Item
Hopper Lid
Item - Cart and Truck Lids
Hopper Lid
Color - Hoppers and Cube Trucks
Yellow
Container Lid Type
Hinged
Container Lid Material
Steel
Lid Type
Hinged
Features
Helps keep trash or debris from spilling out of hopper
Closure
Resting Lid
For Truck Type
Self-Dumping Hopper
Number of Hinges
1
Compatible Capacity - Cubic Foot
13.6 cu ft
Compatible with Manufacturer Model Number
5077 YELLOW
Compatible Capacity - Cubic Yard
0.5 cu yd
Closure Type
Resting
For Use With Mfr. Model Number
5077 YELLOW
Compatible Manufacturer Part Number
5077 YELLOW
Compatible Manufacturer Model Number
5077 YELLOW
Compatible with Manufacturer Model No.
5077 YELLOW
Compatible with Mfr. Model No.
5077 YELLOW
For Use with Mfr Model Number
5077 YELLOW
Compatible Pump Manufacturer Part Number
5077 YELLOW
Compatible Mfr. Model Number
5077 YELLOW

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 53 in, Overall Width 38 3/4 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Yellow, Compatible Capacity - Cubic Yard 0.5 cu yd, Compatible with Grainger Part Number 4LLK2, Compatible Capacity - Cubic Foot 13.6 cu ft, Compatible with Manufacturer Model Number 5077 YELLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.