Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Yellow, Fits 1/3 cu. yd.

  • Mfr # 3333 YELLOW

  • Zoro # G7350366


product price: $394.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
51 3/4 in
Overall Width
33 in
Material
Steel
Color
Yellow
Color - Hoppers and Cube Trucks
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3333 YELLOW
Zoro #
G7350366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 3/4 in
Overall Width
33 in
Fits Container Size
1/3 cu. yd.
Fits Truck Size (Cu.-Yd.)
0.3 cu yd
Overall Height
2 in
Fits Truck Size (Cu.-Ft.)
9.0 cu ft
Overall LxWxH
51 3/4 in x 33 in x 2 in

Details

Material
Steel
Color
Yellow
Item
Hopper Lid
Color - Hoppers and Cube Trucks
Yellow
Lid Type
Hinged
Item - Cart and Truck Lids
Hopper Lid
Container Lid Material
Steel
Container Lid Type
Hinged
For Truck Type
Self-Dumping Hopper
Features
Helps keep trash or debris from spilling out of hopper
Closure
Resting Lid
Compatible Capacity - Cubic Yard
0.33 cu yd
Compatible with Manufacturer Model Number
3377 YELLOW
Closure Type
Resting
Compatible Capacity - Cubic Foot
9 cu ft
Number of Hinges
1
For Use With Mfr. Model Number
3377 YELLOW
Compatible Manufacturer Part Number
3377 YELLOW
Compatible Manufacturer Model Number
3377 YELLOW
Compatible with Manufacturer Model No.
3377 YELLOW
Compatible with Mfr. Model No.
3377 YELLOW
For Use with Mfr Model Number
3377 YELLOW
Compatible Pump Manufacturer Part Number
3377 YELLOW
Compatible Mfr. Model Number
3377 YELLOW

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 53 1/2 in, Overall Width 33 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Yellow, Compatible Capacity - Cubic Yard 0.33 cu yd, Compatible with Grainger Part Number 4LLJ7, Compatible Capacity - Cubic Foot 9 cu ft, Compatible with Manufacturer Model Number 3377 YELLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.