Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Yellow, Fits 3 cu. yd.

  • Mfr # 30033 YELLOW

  • Zoro # G2112358


product price: $666.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
89 1/4 in
Overall Width
59 in
Material
Steel
Color
Yellow
Fits Truck Size (Cu.-Yd.)
3 cu yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30033 YELLOW
Zoro #
G2112358
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 1/4 in
Overall Width
59 in
Fits Truck Size (Cu.-Yd.)
3 cu yd
Fits Container Size
3 cu. yd.
Overall Height
2 in
Fits Truck Size (Cu.-Ft.)
81.0 cu ft
Overall LxWxH
89 1/4 in x 59 in x 2 in

Details

Material
Steel
Color
Yellow
Item
Hopper Lid
Item - Cart and Truck Lids
Hopper Lid
Lid Type
Hinged
Container Lid Type
Hinged
Container Lid Material
Steel
Color - Hoppers and Cube Trucks
Yellow
Container Material
Vinyl
For Truck Type
Self-Dumping Hopper
Features
Helps keep trash or debris from spilling out of hopper
Closure
Resting Lid
Closure Type
Resting
Compatible Capacity - Cubic Yard
3 cu yd
Number of Hinges
2
Compatible with Manufacturer Model Number
30077 YELLOW
Compatible Capacity - Cubic Foot
81 cu ft
For Use With Mfr. Model Number
30077 YELLOW
Compatible Manufacturer Part Number
30077 YELLOW
Compatible Manufacturer Model Number
30077 YELLOW
Compatible with Manufacturer Model No.
30077 YELLOW
Compatible with Mfr. Model No.
30077 YELLOW
For Use with Mfr Model Number
30077 YELLOW
Compatible Pump Manufacturer Part Number
30077 YELLOW
Compatible Mfr. Model Number
30077 YELLOW

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 87 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 2, Material Steel, Closure Type Resting, Color Yellow, Compatible Capacity - Cubic Yard 3 cu yd, Compatible with Grainger Part Number 4LLN2, Compatible Capacity - Cubic Foot 81 cu ft, Compatible with Manufacturer Model Number 30077 YELLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.