Zoro Homepage

Horizontal E-Track, Zinc Plated Finish

  • Mfr # 4HXC4

  • Zoro # G0982371


product price: $38.99
/ea

Key Features

Material
Steel
Length
60 in
Width
5 in
Color
Silver
Mounting Style
Bolt-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HXC4
Zoro #
G0982371
UPC #
190735510865
Country of Origin
Multiple

Dimensions

Length
60 in
Width
5 in
Depth
29/64 in
Overall Length
60 in
Overall Width
5 in
Overall Depth
1/2 in
Mounting Hole Diameter
5/16 in

Details

Item
E-Track
Material
Steel
Color
Silver
Mounting Style
Bolt-on
Finish
Zinc Plated
For Use With
E-Track Accessories and Logistics Straps
Working Load Limit
2,000 lb
E-Track Installation Location
Floor-Mount, Wall-Mount
Number of Mounting Holes
60
Anchor Movement Type
Pivot
E-Track Orientation
Horizontal

Description

E-Track, Product Type E-Track, Number of Mounting Holes 60, Compatible Strap Width - Minimum Not Applicable, Anchor Movement Type Pivot, Working Load Limit 2,000 lb, Material Steel, Overall Width 5 in, Overall Depth 1/2 in, Overall Length 60 in, Mounting Type Bolt-On, E-Track Installation Location Floor-Mount, Wall-Mount, E-Track Orientation Horizontal, Ring Type Not Applicable, Compatible Strap Width - Maximum Not Applicable, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.