Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Literature Organizer 36 Compartments, Black

  • Mfr # 5CRY2

  • Zoro # G2847372


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Construction
Steel Shell/Polypropylene Compartment
Number of Compartments
36
Width
34 1/2 in
Depth
13 in
Load Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5CRY2
Zoro #
G2847372
UPC #
190735524565
Country of Origin
China

Dimensions

Height
42 in
Width
34 1/2 in
Depth
13 in
Overall Depth
13 in
Separator Face Height
2 1/2 in
Overall Height
42 in
Overall Width
34 1/2 in
Compartment Depth
12 in
Compartment Height
2 1/2 in
Compartment Width
10 3/8 in

Details

Item
Literature and Mail Organizer
Construction
Steel Shell/Polypropylene Compartment
Color
Black
Number of Compartments
36
Load Capacity
75 lb
Includes
Labels
Type
Letter
Product Type
Mail and Literature Sorter
Material
Polypropylene, Steel
Includes Table
No
Literature Form Factor
Letter
Includes Supplemental Riser
No
Shelf Material Gauge
22 ga
Adjustable Shelves
No
Includes Label Holders
Yes
Compartment Type
Cubby
Assembly
Unassembled
Weight Capacity
75 lb
Compartment Capacity
2 lb
Includes Assembly Tools
No
Includes Mounting Hardware
No
Literature Orientation
Horizontal
Mountable
No
Frame Material Gauge
24 ga
Swivel
No

Description

Literature and Mail Organizer, Product Type Mail and Literature Sorter, Number of Compartments 36, Includes Label Holders Yes, Overall Height 42 in, Overall Depth 13 in, Overall Width 34 1/2 in, Material Polypropylene, Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Unassembled, Compartment Capacity 2 lb, Compatible Grainger Part Number Not Applicable, Weight Capacity 75 lb, Adjustable Shelves No, Compartment Depth 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.