Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1 In Barb, 3/4 In MNPT, Brass

  • Mfr # 6AFJ5

  • Zoro # G2303086


product price: $7.19
/ea

Key Features

For Hose I.D.
1 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFJ5
Zoro #
G2303086
UPC #
190735538029
Country of Origin
China

Dimensions

Barb Size
1"
Thread Size
3/4 in
Hex Head Size
1 1/8 in
Fitting Size
1 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
1 in
Compatible Pipe Size
1 in
Bead Size
1 in

Details

Item
Beaded Hose Fitting
For Hose I.D.
1 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Hose Clamp
For Use With
Air Powered Tools
Hose Fitting A Gender
Male
Reusable
No
Fitting Movement
Rigid
Material Grade
C37700
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Brass x Brass
Hose Fitting B Connection Type
NPT
Hose Fitting B Gender
Male
Finish/Coating
Polished
Max. Working Pressure @ 70 F
300 psi

Description

The ZORO SELECT - 6AFJ5 is a part of our "Push On Hose Fittings" category. More specifically, it's a Beaded Hose Fitting. This fitting comes with a barb size of 1 inch, intended for use with a compatible pipe size, and a fitting size of 1 in x 3/4 in. Its material components are Brass x Brass. The fitting boasts a polished finish and offers streamlined movement with a straight configuration. The design of the fitting style and the specific pipe fitting shape are both straight. It is primarily designed to be used with Air Powered Tools and can handle a Maximum Working Pressure @ 70 F of 300 psi. It is not intended for multiple use.

Key Features:

  • Fitting Connection Type: Hose Barb x NPT which determines how the fitting connects with other components.
  • Fitting Material: Brass x Brass indicates that both the fitting and its distinct mating component utilize the same material- Brass.
  • Fitting Size: 1 in x 3/4 in, indicating the specification dimensions of the fitting.
  • Hex Head Size: 1 1/8 in, helping identify the wrench or socket size needed to tighten or loosen the fitting.
  • Maximum Pressure: 300 psi design limit; this reminds us what max internal working pressure the fitting is rated for during normal use.
  • Hose Fitting A Connection Type and Hose Fitting B Connection Type: Hose Barb and NPT, respectively, defining how each end of the fitting connects to hoses.
  • Material Grade: C37700, providing information about the grade of brass used which can indicate certain properties.

Please remember that product applications and suitability can vary according to specific job requirements, thus it's recommended to consult with a professional or expert when selecting the fitting for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.