Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/2 In Barb, 1/2 In FNPSM, Brass

  • Mfr # 6AFR1

  • Zoro # G3456564


product price: $8.69
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/2 in
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFR1
Zoro #
G3456564
UPC #
190735538487
Country of Origin
China

Dimensions

Thread Size
1/2 in
Barb Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Fitting Size
1/2 in x 1/2 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPSM
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
NPSM x Hose Barb
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x (F)NPSM
Clamp Type
Crimped or Hose Clamp
Hose Fitting B Gender
Male
Fitting Material
Brass x Brass
Reusable
No
Fitting Movement
Swivel
Includes Shut Off
No
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Hose Barb
Material Grade
C37700
Hose Fitting A Connection Type
NPSM
Hose Fitting A Gender
Female
Nipple Grip Type
Hex

Description

The GENERIC TOOLS - 6AFR1 is a push on hose fitting, meticulously designed for fluid handling systems and applications. This tool enables secure connections and optimizes the function of fluid systems. It is regularly used in industrial settings, such as manufacturing plants and automotive workshops. Its steel construction is designed to endure regular use.

Key Features:

  • Designed with barb fittings, providing secure connections within fluid systems.
  • Features a hose inside diameter of 1/4", making it a standard fit for various setups.
  • Max operating PSI is 250, highlighting its capability to handle high pressure.
  • Constructed from steel for high durability and strength, suitable for long-term use.
  • Comes with a hex size of 9/16", useful for tool selection during installation or removal.
  • Product dimensions are 2.4 x 0.6 x 1.3 inches, indicating its space requirements within system setups.
  • Offers a plain finish, fitting straightforwardly into industrial applications.
  • The product is compatible with a hose clamp for added connection stability (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.