Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/2 In Barb, 1/2 In MNPT, Brass

  • Mfr # 6AFK3

  • Zoro # G2112153


product price: $5.45
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/2 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFK3
Zoro #
G2112153
UPC #
190735538104
Country of Origin
China

Dimensions

Thread Size
1/2 in
Barb Size
1/2"
Hex Head Size
7/8 in
Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Bead Size
1/2 in
Compatible Pipe Size
1/2 in

Details

Item
Beaded Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Hose Clamp
Fitting Style
Straight
Fitting Movement
Rigid
Max. Working Pressure @ 70 F
300 psi
Finish/Coating
Polished
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Reusable
No
For Use With
Air Powered Tools
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Material Grade
C37700
Hose Fitting A Connection Type
Hose Barb

Description

The ZORO SELECT - 6AFK3 is a beaded hose fitting, noteworthy within the category of push-on hose fittings. This straight, rigid fitting is crafted to join, route, or terminate hose lines, often used with air powered tools. Beautifully polished, it's made from Brass, and uses a barbed x NPT pipe fitting connection type. It pairs perfectly with a hose of an internal diameter of 1/2 inch, which is its barb size. Notably, the fitting flaunts a sturdy maximum working pressure of 300 psi, equipping it to handle intricate, high-pressure tasks.

Key Features:

  • Barb size of 1/2 inch and a beaded size of 1/2 inch, indicating the sizes for solid fit and connection.
  • Hose barb x NPT fitting connection type, reflecting a secure attachment method.
  • Constructed with Brass x Brass, illustrating the durable materials leading to long life of the product.
  • Straight fitting shape and fitting style, ensuring a direct, unobstructed flow path.
  • Rated for a maximum working pressure of 300 psi, indicating the pressure level it can operate within.
  • Hex head size of 7/8 inch, hinting at the wrench or socket size needed to manage the fitting.
  • Equipped with male hose fittings on both A and B ends, confirming the gender specifications of the hose fitting.
  • Polished finish and non-reusable, asserting the quality and single-use nature of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.