Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/2 In Barb, 1/2 In MNPT, Brass

  • Mfr # 6AFL1

  • Zoro # G1669437


product price: $9.15
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/2 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFL1
Zoro #
G1669437
UPC #
190735538180
Country of Origin
China

Dimensions

Thread Size
1/2 in
Barb Size
1/2"
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Compatible Pipe Size
1/2 in
Bead Size
1/2 in

Details

Item
Beaded Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
90 Degrees Elbow
Clamp Type
Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
Hose Barb
Material Grade
C37700
For Use With
Air Powered Tools
Max. Working Pressure @ 70 F
300 psi
Reusable
No
Finish/Coating
Polished
Hose Fitting B Connection Type
NPT
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male

Description

The ZORO SELECT - 6AFL1 is a Beaded Hose Fitting that is a part of the Push On Hose Fittings category. This fitting is compatible with air powered tools and features a robust construction. The primary material in its manufacturing is brass, which is known for its durability and shiny polished finish. The fitting, characterised by its rigid movement, has a 90-degree elbow shape for hose line management. This feature allows for a change in the flow direction. This fitting is suited for a 1/2 inch pipe, with a barb and thread size of 1/2 inch. Hose fitting A and B are both male with a 1/2 inch size; fitting A has a hose barb connection type while fitting B has an NPT connection type.

Key Features:

  • Barb Size: 1/2", suitable for hoses with a matching inner diameter.
  • Fitting Connection Type: Hose Barb x NPT, to securely connect hose and threaded fittings together.
  • Clamp Type: Hose Clamp, ensuring a secure and snug fit between the hose and the fitting.
  • Fitting Material: Brass x Brass, made from a material known for its durability and resistance to corrosion.
  • Fitting Shape: 90 Degrees Elbow, allows for a change in flow direction.
  • Compatibility with Air Powered Tools: Use this fitting with various pneumatic devices.
  • Max. Pressure: 300 psi, spec rated to withstand this maximum internal working pressure.
  • Thread Type: NPT, conforms to the National Pipe Thread standard for tight and secure connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.