Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/2 In Barb, 1/4 In MNPT, Brass

  • Mfr # 6AFR2

  • Zoro # G1043253


product price: $8.59
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFR2
Zoro #
G1043253
UPC #
190735538494
Country of Origin
China

Dimensions

Thread Size
1/4 in
Barb Size
1/2 in
Fitting Size
1/2 in x 1/4 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
90 Degrees Elbow
Clamp Type
Crimped or Hose Clamp
Hose Fitting A Gender
Male
Material Grade
C37700
Nipple Grip Type
No Knurl
Hose Fitting A Connection Type
Hose Barb
Includes Shut Off
No
Fitting Material
Brass x Brass
Hose Fitting B Gender
Male
Fitting Movement
Rigid
Vacuum Rating
Not Rated
Reusable
No
Hose Fitting B Connection Type
NPT

Description

The ZORO SELECT - 6AFR2 is a barbed hose fitting in the category of push-on hose fittings. This sturdy fitting, primarily made from brass, is typically used in applications involving low pressure pneumatics or water. Designed for one-time use, it creates a rigid connection and is rated for a maximum operating pressure of 300 psi. Its primary feature is the 90 degrees elbow, a geometric configuration that aids in re-routing, joining or terminating hose lines. Additionally, it doesn't include any shut-off mechanism.

Key Features:

  • Barb Size: 1/2 in - This measures the diameter of the barb for the hose fitting.
  • Fitting Connection Type: Hose Barb x NPT - This specifies the method used to connect the fitting to the hose and the pipe.
  • Fitting Shape and Style: 90 Degrees Elbow - This specific configuration assists in changing the flow direction of media.
  • Fitting Size: 1/2 in x 1/4 in - This represents the size of the fitting and the hose it can be connected to.
  • Hose Fitting Connection and Size: Hose Barb and NPT - This indicates the type of connection the fitting can accommodate and their respective sizes.
  • Fitting Material: Brass x Brass - This refers to the primary construction material of the fitting, indicating its strength and durability.
  • Material Grade: C37700 - This indicates the specific grade of brass used in manufacturing the fitting.
  • Max. Pressure: 300 psi - This represents the maximum internal working pressure the fitting can safely handle during normal usage.
  • Reusable: No - This feature specifies that the fitting is not designed for repeated use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.