Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/2 In Barb, 3/8 In FNPT, Brass

  • Mfr # 6AFP3

  • Zoro # G1964462


product price: $6.39
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Size
3/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFP3
Zoro #
G1964462
UPC #
190735538401
Country of Origin
China

Dimensions

Thread Size
3/8 in
Barb Size
1/2 in
Fitting Size
1/2 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/2 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x FNPT
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Hose Barb
Nipple Grip Type
Hex
Hose Fitting B Connection Type
NPT
Reusable
No
Includes Shut Off
No
Material Grade
C37700
Fitting Material
Brass x Brass
Fitting Movement
Rigid
Hose Fitting B Gender
Female
Hose Fitting A Gender
Male

Description

The ZORO SELECT - 6AFP3 is a Barbed Hose Fitting intended for use with low-pressure pneumatic and water applications. It's designed for connection between hoses and fittings, and is made with durable brass material to withstand a variety of conditions. The Rigid movement of the fitting and its straight shape helps direct optimal flow. The product does not include a shut-off valve and is not rated for vacuum applications. This barbed hose fitting is rated for use up to a maximum pressure of 300 psi.

Key Features:

  • Barb Size: Offers 1/2 inch barb size for a secure and snug fit.
  • Fitting Connection Type: Features a Hose Barb x NPT connection for versatility.
  • Fitting Material: This fitting is made with Brass x Brass for its known properties.
  • Fitting Shape: Straight fitting shape directs optimal flow.
  • Hose Fitting Sizes: Fitted with a 1/2 inch male fitting (A size) and a 3/8 inch female fitting (B size).
  • Max Pressure: Rated for use up to a maximum pressure of 300 psi.
  • Thread Type: The NPT thread type enables an improved connection possibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.