Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/2 In Barb, 3/8 In MNPT, Brass

  • Mfr # 6AFJ0

  • Zoro # G1104731


product price: $5.55
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFJ0
Zoro #
G1104731
UPC #
190735537978
Country of Origin
China

Dimensions

Barb Size
1/2"
Thread Size
3/8 in
Fitting Size
1/2 in x 3/8 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
3/8 in
Bead Size
1/2 in
Compatible Pipe Size
1/2 in

Details

Item
Beaded Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
90 Degrees Elbow
Fitting Style
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Hose Clamp
Fitting Material
Brass x Brass
For Use With
Air Powered Tools
Fitting Movement
Rigid
Hose Fitting B Connection Type
NPT
Finish/Coating
Polished
Reusable
No
Material Grade
C37700
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male

Description

The ZORO SELECT - 6AFJ0 is among our collection of "Push On Hose Fittings", more specifically classified as a "Beaded Hose Fitting". This fitting is a key component in managing, linking, or concluding hose lines. The 6AFJ0 is designed to be a solid, 90-degree elbow, demonstrating its ability to shift the flow direction of tied in lines. Made mostly of brass, it delivers excellent dependability and consistent performance. The robust brass fabric also offers corrosion resistance. This hose fitting is suitable for air-powered tools and may be used with a variety of pneumatic equipment, though compatibility checks are advised.

Key Features:

  • Featuring a Barb Size and Bead Size of 1/2 inch, which demonstrate the dimensions supportive of secure hose connections.
  • Including a Clamp Type: Hose Clamp - crucial for firmly attaching the fitting to the hose.
  • Displaying a polished finish for a streamlined look.
  • Providing a Fitting Connection Type: Hose Barb x NPT, detailing the type of connection it is fashioned for.
  • Bringing a Fitting Size of 1/2 in x 3/8 in, helpful in determining its fittingness for your hose measurements.
  • Suitable For Use With: Air Powered Tools - indicating the kinds of tools this hose fitting can be paired with.
  • Rated for a Maximum Pressure of 300 psi, given proper installation and usage conditions.
  • Featuring the Pipe Fitting Connection Type: Barbed x MNPT, detailing the type of pipe connection the fitting is compatible with.
  • Thread Size of 3/8 inch, augmenting compatibility with a selection of pipes and hoses.

Note: This hose fitting is not reusable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.