Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/2 In Barb, 3/8 In MNPT, Brass

  • Mfr # 6AFK8

  • Zoro # G0510142


product price: $5.29
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFK8
Zoro #
G0510142
UPC #
190735538159
Country of Origin
China

Dimensions

Barb Size
1/2 in
Thread Size
3/8 in
Hex Head Size
1/2 in
Fitting Size
1/2 in x 3/8 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Application
Low Pressure Pneumatic and Water
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
90 Degrees Elbow
Fitting Style
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Hose Clamp
Reusable
No
Hose Fitting A Connection Type
Hose Barb
Material Grade
C37700
Hose Fitting B Gender
Male
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Hose Fitting B Connection Type
NPT
Vacuum Rating
Not Rated
Includes Shut Off
No
Nipple Grip Type
No Knurl

Description

The ZORO SELECT - 6AFK8 is a Barbed Hose Fitting designed for use with low pressure pneumatic and water systems. The fitting is made primarily of brass, a durable and reliable material for these applications. It features a rigid fitting movement, providing stable connections without flexibility. This product is a 90 degrees elbow, which allows for effective hose line routing and joining. With a 1/2 in barb size, the fitting is suitable for a 1/2 in hose I.D.

Key Features:

  • The fitting has a connection type of Hose Barb x NPT, which permits straightforward connections to relevant piping systems.
  • With a fitting size of 1/2 in x 3/8 in, it is suitable for commonly used hose and pipe dimensions.
  • The barbed hose fitting features a hex head size of 1/2 in, informing users of the required wrench or socket size for installation or adjustment.
  • It includes male Hose Fitting A and B sizes of 1/2 in and 3/8 in respectively, denoting compatible hose sizes.
  • This fitting does not include a shut-off and is not reusable, indicating its single-use design.
  • This product has a max pressure capacity of 300 psi, indicating the level of pressure it is rated for under normal use conditions.
  • Finally, the fitting boasts a thread size of 3/8 in with an NPT thread type, indicating its compatibility with NPT threaded piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.