Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/4 In Barb, 1/4 In MNPT, Brass

  • Mfr # 6AFR4

  • Zoro # G3334843


product price: $8.89
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFR4
Zoro #
G3334843
UPC #
190735538517
Country of Origin
China

Dimensions

Thread Size
1/4 in
Barb Size
1/4 in
Hose Fitting B Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
45 Degrees Elbow
Fitting Style
45 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Crimped or Hose Clamp
Fitting Material
Brass x Brass
Vacuum Rating
Not Rated
Includes Shut Off
No
Nipple Grip Type
No Knurl
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Reusable
No
Material Grade
C37700
Fitting Movement
Rigid
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male

Description

The ZORO SELECT - 6AFR4 is a push-on hose fitting product that provides a mechanism for connecting hoses in industrial or commercial setups. Through its push-on functionality, it may contribute to varied workflow efficiencies, promoting operation continuity.

Key Features:

  • Design: Push-on – This requires a push-on action for connection.
  • Function: To connect hoses – Notes its essential purpose of connecting hoses, facilitating fluid transmission in an industrial setting.
  • Terrain: Industrial/ Commercial – The product is intended for potential use in industrial or commercial applications; actual performance may vary based on specific conditions and demands.
  • Compatibility: General – Indicates that the product is designed for compatibility with a variety of hose types and sizes, although individual performance may vary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.