Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/4 In Barb, 1/8 In MNPT, Brass

  • Mfr # 6AFH3

  • Zoro # G0249051


product price: $2.39
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFH3
Zoro #
G0249051
UPC #
190735537909
Country of Origin
China

Dimensions

Thread Size
1/8 in
Barb Size
1/4 in
Hex Head Size
7/16 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/8 in
Hose Fitting B Size
1/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Material Grade
C37700
Includes Shut Off
No
Nipple Grip Type
Hex
Vacuum Rating
Not Rated
Fitting Material
Brass x Brass
Fitting Movement
Rigid
Reusable
No
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Male

Description

The ZORO SELECT - 6AFH3 is a Straight Barbed Hose Fitting for low pressure pneumatic and water applications. This Brass x Brass fitting lacks a shut-off feature and is non-reusable. It connects to a 1/4 in Hose I.D. and is rated for a maximum operating pressure up to 300 psi. A crimped or hose clamp type is required for fastening, providing a "Rigid" feature that prevents post-installation movement. The fitting has Hose Barb x NPT connections at both ends, accommodating a 1/4 in hose size at one end and a 1/8 in at the other.

Key Features:

  • Application: Intended for use in Low Pressure Pneumatic and Water systems.
  • Barb Size: Comes with a 1/4 in barb size for secure connection.
  • Fitting Connection Type: Features a Hose Barb x NPT connection type.
  • Fitting Shape & Style: Has a straight shape. The style may influence hose routing.
  • Hex Head Size: Has a hexagonal head size of 7/16 in for tool interaction.
  • Max. Pressure: Rated for a maximum operating pressure of up to 300 psi.
  • Thread Size & Type: Comes with a 1/8 in Standard NPT (National Pipe Thread) for easy compatibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.