Zoro Homepage

Hose Barb, 1/4 In Barb, 3/8 In MNPT, Brass

  • Mfr # 6AFN2

  • Zoro # G2301844


product price: $4.29
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFN2
Zoro #
G2301844
UPC #
190735538296
Country of Origin
China

Dimensions

Barb Size
1/4 in
Thread Size
3/8 in
Hex Head Size
11/16 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 3/8 in
Hose Fitting B Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Application
Low Pressure Pneumatic and Water
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
Straight
Vacuum Rating
Not Rated
Nipple Grip Type
Hex
Hose Fitting A Connection Type
Hose Barb
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Includes Shut Off
No
Hose Fitting B Connection Type
NPT
Hose Fitting B Gender
Male
Material Grade
C37700
Reusable
No

Description

Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 3/8 in, Thread Type NPT, 1/4 in x 3/8 in, Male x Male, Hose Barb x NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.