Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/8 In Barb, 1/8 In MNPT, Brass

  • Mfr # 6AFP4

  • Zoro # G2675066


product price: $2.79
/ea

Key Features

For Hose I.D.
1/8 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFP4
Zoro #
G2675066
UPC #
190735538418
Country of Origin
China

Dimensions

Barb Size
1/8 in
Thread Size
1/8 in
Fitting Size
1/8 in x 1/8 in
Hose Fitting B Size
1/8 in
Hose Fitting A Size
1/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/8 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Application
Low Pressure Pneumatic and Water
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Hose Fitting B Connection Type
NPT
Reusable
No
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Includes Shut Off
No
Nipple Grip Type
Hex
Vacuum Rating
Not Rated
Fitting Material
Brass x Brass
Material Grade
C37700
Hose Fitting B Gender
Male

Description

The ZORO SELECT - 6AFP4 is a Barbed Hose Fitting, rated for use within low pressure pneumatic and water applications. This fitting is crafted from brass (material grade C37700) and offers considerable rigidity, based on specified material properties. This straight-shaped fitting is intended to connect via Hose Barb x NPT. The barb and thread sizes are both 1/8 inch. The maximum rated pressure is 300 psi. Please be aware, it does not include a shut off feature and is not classified as reusable.

Key Features:

  • Made from Brass: Highlights its durable and corrosion-resistant nature.
  • Application: Suitable for use in low pressure pneumatic and water applications.
  • Fitting features: The fitting offers substantial rigidity, based on specified material properties, with a straight shape, intended to connect via hose barb x NPT.
  • Barb and Thread size: Both are measured as 1/8 inch, ensuring a secure fit.
  • Maximum Pressure: Rated for a maximum of 300 psi, designed for use within this pressure limit.
  • Compatibility: Its hex-type nipple grip is intended to fit with many standard equipment styles.
  • Non-reusable: This fitting is intended for one-time connection, reducing the potential for wear and tear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.