Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/4 In Barb, 1/2 In MNPT, Brass

  • Mfr # 6AFL8

  • Zoro # G0946041


product price: $5.15
/ea

Key Features

For Hose I.D.
3/4 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/2 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFL8
Zoro #
G0946041
UPC #
190735538258
Country of Origin
China

Dimensions

Thread Size
1/2 in
Barb Size
3/4 in
Hex Head Size
7/8 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 1/2 in
Hose Fitting B Size
1/2 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/4 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
Straight
Material Grade
C37700
Hose Fitting B Gender
Male
Nipple Grip Type
Hex
Hose Fitting A Connection Type
Hose Barb
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Reusable
No
Hose Fitting B Connection Type
NPT
Fitting Material
Brass x Brass
Includes Shut Off
No
Hose Fitting A Gender
Male

Description

The ZORO SELECT - 6AFL8 is a barbed hose fitting, specially engineered for low-pressure pneumatic and water applications. Constructed from Brass x Brass, it is designed to provide a connection in rigid industrial settings. With a fitting size of 3/4 in x 1/2 in, it further boasts a 7/8 inch hex head and does not include a shut-off facility. Its straight construction shape fosters efficient, uninterrupted flow, but note that the product does not support re-usability.

Key Features:

  • 3/4 in Barb size, which determines the diameter of the hose it can securely fit.
  • Crimped or hose clamp type, indicating the method it uses to attach to the hose.
  • Fitting Connection Type "Hose Barb x NPT" signifying one end is designed to be inserted into a hose and secured with a clamp, while the other end is threaded into a National pipe thread.
  • The fitting does not swivel.
  • Hose Fitting A & B Connection Types are Hose Barb and NPT respectively. The A side fits into the hose, and the B section connects with the pipe thread.
  • Maximum Pressure rating of 300 psi, denoting the rated maximum pressure for this fitting.
  • Thread size of 1/2 in, representing the standard used in creating the threaded ends for coupling.
  • Vacuum rating is not rated, specifying that no safe functioning rating under vacuum conditions has been stated for this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.