Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/4 In Barb, 3/4 In MNPT, Brass

  • Mfr # 6AFP2

  • Zoro # G0859801


product price: $20.85
/ea

Key Features

For Hose I.D.
3/4 in
Material
Brass
Max. Pressure
300 psi
Thread Size
3/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFP2
Zoro #
G0859801
UPC #
190735538395
Country of Origin
China

Dimensions

Thread Size
3/4 in
Barb Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 3/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/4 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
90 Degrees Elbow
Clamp Type
Crimped or Hose Clamp
Hose Fitting B Gender
Male
Reusable
No
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Includes Shut Off
No
Vacuum Rating
Not Rated
Nipple Grip Type
No Knurl
Fitting Movement
Rigid
Material Grade
C37700
Hose Fitting B Connection Type
NPT

Description

The ZORO SELECT - 6AFP2 is a rigid push-on hose fitting primarily used for low pressure pneumatic and water applications. This 90 Degrees Elbow Fitting is intended to reroute, connect, or terminate hose lines. Featuring a Barb Size of 3/4 inch, it utilizes Crimped or Hose Clamp as the clamp type to secure the fitting. It employs a Hose Barb x NPT fitting connection type, indicating a barb interfacing with the hose and a National Pipe Taper (NPT) with the pipe. Please note, this fitting is not reusable and does not include a shut-off mechanism.

Key Features:

  • The fitting is made out of Brass x Brass fitting material, illustrating the primary material used for both, the principal fitting and its distinct mating components.
  • The fitting size is 3/4 in x 3/4 in.
  • This fitting is suitable for hoses with an inside diameter (I.D.) of 3/4 in.
  • Hose Fitting A & B employ connection types of Hose Barb & NPT respectively, they are male and both measure 3/4 in.
  • The specific grade of brass used in the fitting is designated as C37700.
  • Its rated maximum internal working pressure during normal operating conditions is 300 psi.
  • Pipe Fitting Connection Type: Barbed x MNPT (Male National Pipe Taper) adds to the versatility in connecting to the pipe.
  • It features a thread size and type: 3/4 in NPT, providing details about the dimensions and form of the screw threads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.