Hose Barb, 3/8 In Barb, 1/2 In MNPT, Brass
Mfr # 6AFN4
Zoro # G1532815
product price: $3.79
/eaKey Features
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/2 in
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6AFN4
Zoro #
G1532815
UPC #
190735538319
Country of Origin
China
Dimensions
Thread Size
1/2 in
Barb Size
3/8 in
Hex Head Size
7/8 in
Hose Fitting B Size
1/2 in
Fitting Size
3/8 in x 1/2 in
Hose Fitting A Size
3/8 in
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 1/2 in, Thread Type NPT, 3/8 in x 1/2 in, Male x Male, Hose Barb x NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.