Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 1/2 In MNPT, Brass

  • Mfr # 6AFT1

  • Zoro # G0622185


product price: $17.99
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Thread Size
1/2 in
Thread Type
NPT
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFT1
Zoro #
G0622185
UPC #
190735538586
Country of Origin
China

Dimensions

Thread Size
1/2 in
Barb Size
3/8 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 1/2 in
Hose Fitting B Size
1/2 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
90 Degrees Elbow
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
90 Degrees Elbow
Hose Fitting B Connection Type
NPT
Material Grade
C37700
Nipple Grip Type
No Knurl
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Fitting Material
Brass x Brass
Vacuum Rating
Not Rated
Reusable
No
Fitting Movement
Rigid
Includes Shut Off
No
Hose Fitting A Connection Type
Hose Barb

Description

The ZORO SELECT - 6AFT1 is a barbed hose fitting primarily used in low pressure pneumatic and water setups. Made from grade C37700 Brass, the fitting is intended to be rigid. With a barb size of 3/8 inch, the fitting is shaped as a 90 Degrees Elbow to effectively change the flow of direction. It is not equipped with a shutdown mechanism and is intended for single use only. The fitting size is 3/8 in x 1/2 in, designed to fit a hose with an internal diameter of 3/8 inch. Although aiming for rigidity, the 6AFT1 does not feature a knurled surface on the nipple grip and has no vacuum rating.

Key Features:

  • Low pressure pneumatic and water application: Identifies the intended use which includes air and water regulation systems.
  • Barb Size: 3/8 in - The size of the pointed section that connects to the hose.
  • Fitting Connection Type: Hose Barb x NPT - The type and style of connection available in the fitting.
  • Fitting Material: Brass x Brass - Depicts the material used, which is Brass, for the fitting and the mating component. Brass is generally recognized for its durability and resistance properties.
  • Fitting Shape: 90 Degrees Elbow - Indicates the geometric configuration and connection style.
  • Hose Fitting A Gender: Male - Specifies the design, in this case, male that the fitting can be connected to.
  • Thread Type: NPT - A standard for pipe threads in the mechanical industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.