Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 1/4 In FNPT, Brass

  • Mfr # 6AFP1

  • Zoro # G1897637


product price: $8.15
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFP1
Zoro #
G1897637
UPC #
190735538388
Country of Origin
China

Dimensions

Thread Size
1/4 in
Barb Size
3/8 in
Hose Fitting B Size
1/4 in
Fitting Size
3/8 in x 1/4 in
Hose Fitting A Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x FNPT
Fitting Movement
Swivel
Reusable
No
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Female
Material Grade
C37700
Hose Fitting A Gender
Male
Includes Shut Off
No
Nipple Grip Type
Hex
Vacuum Rating
Not Rated
Fitting Material
Brass x Brass
Hose Fitting B Connection Type
NPT

Description

The ZORO SELECT - 6AFP1 is a Barbed Hose Fitting that can be used in a variety of applications, including low-pressure pneumatic and water systems. This fitting is constructed from Brass with a material grade of C37700, providing durability and strength. This straight fitting is made for hose connections, with its 3/8 inch barb size fitting compatible with 3/8 inch hoses. The fitting allows for swivel movement and includes a male hose barb on one end and a female NPT fitting on the other end, with the respective sizes of 3/8 inches and 1/4 inches. This product does not include a shut-off feature and it is not reusable.

Key Features:

  • Made from sturdy Brass material for durability, with a grade of C37700.
  • The fitting comes in a straight shape for easy connections.
  • The 3/8 inch Barb size is compatible with 3/8 inch hoses, providing a tight and secure fit.
  • The fitting facilitates swivel movement, making it versatile for various applications.
  • With a male hose barb and a female NPT connection type, the fitting caters to diverse plumbing requirements.
  • The maximum pressure capacity is 300 psi, indicating its capability to withstand substantial pressure levels in low-pressure pneumatic and water systems.
  • A hex nipple grip type ensures a robust hold when connecting hoses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.