Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 1/4 In MNPT, Brass

  • Mfr # 6AFR5

  • Zoro # G1174171


product price: $10.69
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFR5
Zoro #
G1174171
UPC #
190735538524
Country of Origin
China

Dimensions

Barb Size
3/8 in
Thread Size
1/4 in
Hose Fitting B Size
1/4 in
Fitting Size
3/8 in x 1/4 in
Hose Fitting A Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Application
Low Pressure Pneumatic and Water
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
45 Degrees Elbow
Fitting Style
45 Degrees Elbow
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Vacuum Rating
Not Rated
Nipple Grip Type
No Knurl
Fitting Material
Brass x Brass
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Fitting Movement
Rigid
Hose Fitting A Connection Type
Hose Barb
Includes Shut Off
No
Hose Fitting A Gender
Male
Reusable
No
Material Grade
C37700

Description

The ZORO SELECT - 6AFR5 is a barbed hose fitting primarily used in low-pressure pneumatic and water applications. Made from brass, the fitting is rigid, eliminating any potential movement and providing flow direction change. It’s distinguished by its 45 degrees elbow shape which acts as a connector, guiding flow and linking hose lines. Please note, the fitting does not include a shut-off and is rated for a maximum pressure of 300 psi.

Key Features:

  • Barb Size: 3/8 inch, suitable for hoses with the same inner diameter.
  • Fitting Connection Type: Hose Barb x NPT, offering a flexible connection method.
  • Fitting Material: Brass x Brass, a robust and corrosion-resistant material.
  • Fitting Shape: 45 Degrees Elbow, effective in changing the flow direction.
  • Fitting Size: 3/8 in x 1/4 in, ensuring a secure fit.
  • Maximum Pressure: 300 psi, indicates the fitting's maximum pressure limit during ordinary use.
  • Hose Fitting A & B: Male gender with Hose Barb and NPT types respectively, which have sizes of 3/8 inch and 1/4 inch respectively.
  • Thread Size: 1/4 inch with an NPT thread type.
  • Reusable: No, indicating the fitting's one-time use nature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.