Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 1/8 In MNPT, Brass

  • Mfr # 6AFG7

  • Zoro # G0846946


product price: $4.05
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFG7
Zoro #
G0846946
UPC #
190735537848
Country of Origin
China

Dimensions

Thread Size
1/8 in
Barb Size
3/8 in
Hex Head Size
7/16 in
Hose Fitting B Size
1/8 in
Fitting Size
3/8 in x 1/8 in
Hose Fitting A Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Hose Fitting A Connection Type
Hose Barb
Nipple Grip Type
Hex
Reusable
No
Fitting Movement
Rigid
Includes Shut Off
No
Fitting Material
Brass x Brass
Material Grade
C37700
Hose Fitting B Connection Type
NPT
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male

Description

The ZORO SELECT - 6AFG7 is a push-on barbed hose fitting made to synergize with low-pressure pneumatic and water applications. This fitting is constructed from brass material that assures durability. It possesses a straight geometric configuration for inline connection. With a fitting connection type of Hose Barb x NPT, this piece is compatible with particular hosing and threads. The fitting's rigid movement aids in ensuring connection stability. The barb size of 3/8 in and fitting size of 3/8 in x 1/8 in specifies its compatibility with certain hose and pipe sizes.

Key Features:

  • Recommended for use with low-pressure pneumatic and water applications.
  • Constructed from brass material for longevity.
  • Fitting connection type is Hose Barb x NPT, compatible with certain hosing and threads.
  • Features a rigid fitting movement for connection stability.
  • Barb size of 3/8 in specifies its compatibility with certain hose sizes.
  • Fitting size of 3/8 in x 1/8 in defines the measurements for connecting to pipe sizes.
  • Rated for a maximum internal working pressure of 300 psi under normal operating conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.