Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 3/8 In MNPSM, Brass

  • Mfr # 6AFP8

  • Zoro # G2590917


product price: $9.59
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
3/8 in
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFP8
Zoro #
G2590917
UPC #
190735538456
Country of Origin
China

Dimensions

Thread Size
3/8 in
Barb Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPSM
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
NPSM x Hose Barb
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x (M)NPSM
Fitting Movement
Swivel
Includes Shut Off
No
Hose Fitting A Gender
Male
Nipple Grip Type
Hex
Material Grade
C37700
Reusable
No
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
Hose Barb
Hose Fitting A Connection Type
NPSM
Fitting Material
Brass x Brass
Vacuum Rating
Not Rated

Description

The ZORO SELECT - 6AFP8 is a Barbed Hose Fitting, perfectly designed for use in low-pressure pneumatic and water applications. Its robust construction guarantees a dependable connection for hose lines. The fitting, made from resilient brass material, ensures durability and comes with an NPSM x Hose Barb connection type. Its straight fitting shape facilitates a smooth flow of media, making it an integral part of any hose assembly system. With its swivel movement, the fitting extends flexibility and adapts to various positioning needs.

Key Features:

  • Barb Size of 3/8 inch, corresponds to the diameter of the hose it can be fitted with.
  • Employs crimped or hose clamp types for secure hose attachment.
  • Constructed from Brass x Brass, indicating both primary and mating components are crafted from identical material.
  • Accepts a Hose I.D. of 3/8 inch, denoting the interior diameter of the hose it can accommodate.
  • Equipped with male NPSM and Hose Barb connection types for Hose Fitting A and B.
  • Maximum Pressure rating of 300 psi, illustrating its endurance against internal working pressure.
  • Non-reusable, indicating it isn't designed for multiple assembly and disassembly cycles.
  • Does not come with an integrated shut-off mechanism.
  • Thread Size of 3/8 inch, demonstrating its compatibility with other parts of the same thread dimension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.