Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 3/8 In MNPT, Brass

  • Mfr # 6AFL6

  • Zoro # G0984593


product price: $6.19
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
3/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFL6
Zoro #
G0984593
UPC #
190735538234
Country of Origin
China

Dimensions

Thread Size
3/8 in
Barb Size
3/8 in
Hex Head Size
1 1/16 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Details

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
90 Degrees Elbow
Specific Pipe Fitting Shape
Barb
Item
Barbed Hose Fitting
Clamp Type
Crimped or Hose Clamp
Material Grade
C37700
Fitting Shape
90 Degrees Elbow
Vacuum Rating
Not Rated
Reusable
No
Includes Shut Off
No
Fitting Material
Brass x Brass
Nipple Grip Type
No Knurl
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
NPT
Hose Fitting B Gender
Male
Fitting Movement
Rigid
Hose Fitting A Connection Type
Hose Barb

Description

The ZORO SELECT - 6AFL6 is a Barbed Hose Fitting which falls in the category of Push On Hose Fittings, built for primary applications like Low Pressure Pneumatic and Water systems. This fitting comes with a barb size, fitting size, and hose fitting size of 3/8 inch which enables connections to specific tools or equipment. It features a 90 Degrees Elbow fitting shape for routing or joining hose lines. The Hex Head Size of this fitting is 1 1/16 inch, specifying the wrench or socket size required for operation. The fitting has been constructed with a primary material of Brass x Brass, designed with potential durability and compatibility with certain fluid or gas types, but exact compatibility and durability should be confirmed for each specific application.

Key Features:

  • Hose Fitting A Connection and Gender Type: Hose Barb, Male. It defines the interface and gender for proper connection.
  • Hose Fitting B Connection and Gender Type: NPT, Male. It establishes the type of second connective interface and its gender.
  • Features a Fitting Connection Type of Hose Barb x NPT; this indicates the potential connection type, yet it doesn't guarantee compatibility with all hoses and threads.
  • The Fitting Movement type is described as Rigid. This refers to its design but does not assure inflexibility or immovability.
  • The Fitting Material is made of Brass x Brass. While this material is utilized for its known durability and potential corrosion resistance, actual performance can vary.
  • Upper limit pressure rating is 300 psi, but actual results may vary, outlining its potential to withstand specific internal working pressure.
  • It comes in a specified Material Grade of C37700. It states the quality and alloy composition of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.