Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 5/16 In Barb, 3/8 In MNPT, Brass

  • Mfr # 6AFK7

  • Zoro # G2473204


product price: $3.15
/ea

Key Features

For Hose I.D.
5/16 in
Material
Brass
Max. Pressure
300 psi
Thread Size
3/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFK7
Zoro #
G2473204
UPC #
190735538142
Country of Origin
China

Dimensions

Thread Size
3/8 in
Barb Size
5/16 in
Hex Head Size
11/16 in
Fitting Size
5/16 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
5/16 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
5/16 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Crimped or Hose Clamp
Fitting Style
Straight
Nipple Grip Type
Hex
Includes Shut Off
No
Fitting Movement
Rigid
Hose Fitting B Connection Type
NPT
Hose Fitting B Gender
Male
Vacuum Rating
Not Rated
Material Grade
C37700
Reusable
No
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male

Description

The ZORO SELECT - 6AFK7 is a Barbed Hose Fitting, crafted for utilization in low pressure pneumatic and water applications. Made from Brass x Brass, this fitting is specifically modeled with rigid attributes, which under ideal conditions, can produce a stable and static connection within the respective application. With its straight fitting shape, the 6AFK7 is well-suited for direct, in-line routing and connections. It's barb size of 5/16 in and fitting size of 5/16 in x 3/8 in can comfortably accommodate hoses with an I.D. of 5/16 in. Its male gendered Hose Fitting A and B are designed for Hose Barb and NPT Connection Types, respectively.

Key Features:

  • Fitting Connection Type: Hose Barb x NPT, securing a compatible connection within the application.
  • Fitting Material: Brass x Brass, a robust material renowned for its durability.
  • Fitting Shape: Straight, facilitating an uncomplicated, direct connection.
  • Hex Head Size: 11/16 in, necessitates an appropriately sized wrench or socket to tighten or loosen the fitting.
  • Hose Fitting A and B Connection Types: Hose Barb and NPT, providing options to connect with different hose mediums.
  • Max. Pressure: 300 psi, signifies the maximum internal working pressure capability of the fitting under ideal conditions.
  • Material Grade: C37700, indicating the specific type of brass used in its construction.
  • Pipe Fitting Connection Type: Barbed x MNPT, extending versatility in connectivity options.
  • Thread Size: 3/8 in, ensuring compatibility with corresponding hose or pipe threads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.