Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 5/8 In Barb, 3/4 In MNPT, Brass

  • Mfr # 6AFL2

  • Zoro # G2469232


product price: $6.29
/ea

Key Features

For Hose I.D.
5/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
3/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFL2
Zoro #
G2469232
UPC #
190735538197
Country of Origin
China

Dimensions

Thread Size
3/4 in
Barb Size
5/8 in
Hex Head Size
1 1/16 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
5/8 in
Fitting Size
5/8 in x 3/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
5/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Crimped or Hose Clamp
Reusable
No
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Brass x Brass
Nipple Grip Type
Hex
Material Grade
C37700
Vacuum Rating
Not Rated
Hose Fitting B Gender
Male
Includes Shut Off
No
Fitting Movement
Rigid
Hose Fitting A Gender
Male

Description

The ZORO SELECT - 6AFL2 is a barbed hose fitting designed for low pressure pneumatic and water applications. Constructed with brass material, this hose fitting has a rigid movement and a straight shape, and provides a connection design generally used for facilitating fluid flow. Compatible with hoses that have an inner diameter of 5/8 in, this fitting uses a hose barb x NPT connection type, requiring a hex head size of 1 1/16 in for tightening and loosening.

Key Features:

  • Barb Size: 5/8 in, representing the measure of the barbed end of the fitting which connects directly to the hose.
  • Fitting Connection Type: Hose Barb x NPT, indicative of the connection method used to secure the fitting to the hose and the system.
  • Fitting Material: Brass x Brass, showing the material composition of the fitting, commonly employed due to its properties.
  • Fitting Shape: Straight, a geometric configuration ensuring simple and direct routing of the hose lines.
  • Fitting Size: 5/8 in x 3/4 in, indicative of the barbed end and NPT thread dimensions respectively.
  • Maximum Pressure: 300 psi, the pressure level that the fitting is rated for during use.
  • Nipple Grip Type: Hex, implying the use of a wrench or socket for installation or removal.
  • Thread Size: 3/4 in, reflecting the specific size required for the NPT connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.