Zoro Homepage

Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10

  • Mfr # 62M32

  • Zoro # G2215647


product price: $10.19
/pk 10, $1.02/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62M32
Zoro #
G2215647
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
2 1/2 in
Min. Clamp Dia.
1 1/2 in
Hose Clamp Band Width
5/16 in
Metric Dia. Max.
63 mm
Screw Size
1/4 in
Thickness
0.022 in
Metric Dia. Min.
38 mm
Hex Size
1/4 in
Band Thickness
0.022 in
Clamp Maximum Inside Diameter
2 1/2 in
Clamp Minimum Inside Diameter
1 1/2 in
For Maximum Outside Diameter
2 1/2 in
Band Length
0.31 in
Band Width
5/16 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
SAE Number
32
Hose Clamp Install Torque
10 to 15 in-lb
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Band Type
Perforated
Screw Material
Stainless Steel
Fastener Housing Material
301 Stainless Steel
Series
Micro-Gear
Drive Type
Slotted Hex
Band Material Grade
301
Band Material
Stainless Steel
System of Measurement
Inch
Grade
Marine
Maximum Operating Temperature
500 Degrees F
Screw Material Grade
302
Installation Torque
10 to 15 in-lb

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 2 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 32, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.