Zoro Homepage

Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10

  • Mfr # 5648

  • Zoro # G0306171


product price: $15.89
/pk 10, $1.59/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5648
Zoro #
G0306171
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
3 1/2 in
Min. Clamp Dia.
1 1/2 in
Hose Clamp Band Width
9/16 in
Metric Dia. Min.
42 mm
Metric Dia. Max.
90 mm
Thickness
0.022 in
Screw Size
5/16 in
Band Width
9/16 in
Hex Size
5/16 in
Clamp Minimum Inside Diameter
1 1/2 in
Band Length
0.56 in
Clamp Maximum Inside Diameter
3 1/2 in
For Maximum Outside Diameter
3 1/2 in
Band Thickness
0.022 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
48
Material
Bridge: Plated Carbon Steel
Item
Worm Gear Hose Clamp
Hose Clamp Install Torque
30 in-lb
Bridge Material
Plated Carbon Steel
Band Slots
Rectangular
Standards
IATF16949, ISO 14001, ISO 9001
Band Material Grade
201
Maximum Operating Temperature
500 Degrees F
Series
Snaplock
Screw Material Finish
Zinc-Plated
Screw Material
Steel
Grade
General Purpose
Band Type
Perforated
Fastener Housing Material
201 Stainless Steel
System of Measurement
Inch
Band Material
Stainless Steel
Drive Type
Quick-Release Slotted Hex
Installation Torque
30 in-lb

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 48, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.