Zoro Homepage

Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10

  • Mfr # 6748-5

  • Zoro # G1961732


product price: $13.59
/pk 10, $1.36/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
305 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6748-5
Zoro #
G1961732
UPC #
00094713302759
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
3 1/2 in
Min. Clamp Dia.
1 1/2 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
64 mm
Metric Dia. Max.
89 mm
Thickness
0.022 in
Screw Size
5/16 in
Clamp Minimum Inside Diameter
1 1/2 in
For Maximum Outside Diameter
3 1/2 in
Band Thickness
0.022 in
Band Length
0.5 in
Clamp Maximum Inside Diameter
3 1/2 in
Band Width
1/2 in
Hex Size
5/16 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
305 Stainless Steel
SAE Number
48
Hose Clamp Install Torque
35 in-lb
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Screw Material
Stainless Steel
System of Measurement
Inch
Screw Material Grade
305
Band Type
Perforated
Grade
General Purpose
Series
Hy-Gear
Fastener Housing Material
201 Stainless Steel
Band Material Grade
201
For Environment
Automotive, Household, Industrial
Drive Type
Slotted Hex
Installation Torque
35 in-lb
Band Material
Stainless Steel
Maximum Operating Temperature
500 Degrees F

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 48, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.