Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10
Mfr # 5428
Zoro # G2952372
product price: $14.79
/pk 10, $1.48/eaKey Features
Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5428
Zoro #
G2952372
UPC #
078575154282
Country of Origin
United States
Dimensions
Max. Clamp Dia.
2 1/4 in
Min. Clamp Dia.
1 1/4 in
Hose Clamp Band Width
9/16 in
Thickness
0.022 in
Metric Dia. Max.
57 mm
Screw Size
3/8 in
Metric Dia. Min.
32 mm
Clamp Maximum Inside Diameter
2 1/4 in
Hex Size
3/8 in
Band Thickness
0.022 in
Band Length
0.56 in
Clamp Minimum Inside Diameter
1 1/4 in
Band Width
9/16 in
For Maximum Outside Diameter
2 1/4 in
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 28, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.