Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 1-3/4 to 2-3/4In, SAE 36, PK400

  • Mfr # Tridon 632036

  • Zoro # G6463965


product price: $304.99
/pk 400, $0.76/ea
Free Shipping & Returns

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
201 Stainless Steel
Hose Clamp Housing Material
201 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
201/301 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tridon 632036
Zoro #
G6463965
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
2 3/4 in
Min. Clamp Dia.
1 3/4 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
44 mm
Metric Dia. Max.
70 mm
Thickness
0.022 in
Screw Size
5/16 in
Hex Size
5/16 in
For Maximum Outside Diameter
2 3/4 in
Clamp Minimum Inside Diameter
1 3/4 in
Band Length
0.5 in
Band Width
1/2 in
Clamp Maximum Inside Diameter
2 3/4 in
Band Thickness
0.022 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
201 Stainless Steel
Hose Clamp Housing Material
201 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
201/301 Stainless Steel
SAE Number
36
Hose Clamp Install Torque
35 in-lb
Item
Worm Gear Hose Clamp
Band Slots
Rectangular
Standards
MS-35842
Band Material Grade
201
Installation Torque
35 in-lb
Drive Type
Slotted Hex
Screw Material Grade
410
Band Type
Perforated
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Grade
Military
Screw Material
Stainless Steel
Fastener Housing Material
201 Stainless Steel
Band Material
Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 1 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 3/4 in, Grade Military, Maximum Operating Temperature 500 Degrees F, SAE Number 36, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.