Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10

  • Mfr # 360030016070

  • Zoro # G4489685


product price: $28.75
/pk 10, $2.88/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360030016070
Zoro #
G4489685
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
1 1/2 in
Min. Clamp Dia.
1 in
Hose Clamp Band Width
9/16 in
Metric Dia. Min.
21 mm
Screw Size
5/16 in
Thickness
0.028 in
Metric Dia. Max.
33 mm
For Maximum Outside Diameter
1 1/2 in
Clamp Minimum Inside Diameter
1 in
Band Width
9/16 in
Band Length
0.56 in
Clamp Maximum Inside Diameter
1 1/2 in
Band Thickness
0.028 in
Hex Size
5/16 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
16
Bridge Material
300 Stainless Steel
Hose Clamp Install Torque
70 in-lb
Item
Worm Gear Hose Clamp
Band Slots
Rectangular
Standards
IATF16949, ISO 14001, ISO 9001
System of Measurement
Inch
Screw Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Grade
Heavy Duty
Installation Torque
70 in-lb
Drive Type
Slotted Hex
Fastener Housing Material
304 Stainless Steel
Band Material
Stainless Steel
Band Type
Recessed Bead-Lined
Series
WaveSeal360
Screw Material Grade
410
Band Material Grade
301
Features
O-Ring
Maximum Operating Temperature
500 Degrees F

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.028 in, Band Type Recessed Bead-Lined, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 16, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.