Zoro Homepage

Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10

  • Mfr # 5316

  • Zoro # G2129066


product price: $11.55
/pk 10, $1.16/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5316
Zoro #
G2129066
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
1 1/2 in
Min. Clamp Dia.
3/4 in
Hose Clamp Band Width
1/2 in
Screw Size
5/16 in
Metric Dia. Max.
38.1 mm
Thickness
0.022 in
Metric Dia. Min.
25.4 mm
Band Width
1/2 in
Clamp Minimum Inside Diameter
3/4 in
For Maximum Outside Diameter
1 1/2 in
Clamp Maximum Inside Diameter
1 1/2 in
Band Thickness
0.022 in
Band Length
0.5 in
Hex Size
5/16 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
16
Hose Clamp Install Torque
35 in-lb
Item
Worm Gear Hose Clamp
Band Slots
Rectangular
Standards
IATF16949, ISO 14001, ISO 9001
Screw Material Finish
Zinc-Plated
Band Material Grade
201
For Use On
Silicone Rubber and Other Soft Hose Applications
Fastener Housing Material
201 Stainless Steel
Installation Torque
35 in-lb
Band Type
Lined
Grade
General Purpose
Band Material
Stainless Steel
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Series
Lined 53-0
Screw Material
Steel
Drive Type
Slotted Hex

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 16, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.