Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 1 to 2 In, SAE 24, SS, PK10

  • Mfr # 62M24

  • Zoro # G0964241


product price: $8.55
/pk 10, $0.86/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62M24
Zoro #
G0964241
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
2 in
Min. Clamp Dia.
1 in
Hose Clamp Band Width
5/16 in
Metric Dia. Max.
51 mm
Screw Size
1/4 in
Metric Dia. Min.
26 mm
Thickness
0.022 in
Band Width
5/16 in
Band Thickness
0.022 in
For Maximum Outside Diameter
2 in
Hex Size
1/4 in
Clamp Minimum Inside Diameter
1 in
Band Length
0.31 in
Clamp Maximum Inside Diameter
2 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
SAE Number
24
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Hose Clamp Install Torque
10 to 15 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Maximum Operating Temperature
500 Degrees F
Screw Material Grade
302
Grade
Marine
Installation Torque
10 to 15 in-lb
Band Material
Stainless Steel
Screw Material
Stainless Steel
Fastener Housing Material
301 Stainless Steel
Drive Type
Slotted Hex
System of Measurement
Inch
Band Type
Perforated
Band Material Grade
301
Series
Micro-Gear

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 24, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 302, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.