Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 1 to 2 In, SAE 24, SS, PK10

  • Mfr # 6824

  • Zoro # G0928225


product price: $11.89
/pk 10, $1.19/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6824
Zoro #
G0928225
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
2 in
Min. Clamp Dia.
1 in
Hose Clamp Band Width
9/16 in
Thickness
0.022 in
Metric Dia. Max.
51 mm
Screw Size
5/16 in
Metric Dia. Min.
25 mm
Band Thickness
0.022 in
Hex Size
5/16 in
Band Length
0.56 in
Clamp Minimum Inside Diameter
1 in
For Maximum Outside Diameter
2 in
Clamp Maximum Inside Diameter
2 in
Band Width
9/16 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
24
Hose Clamp Install Torque
35 in-lb
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Maximum Operating Temperature
500 Degrees F
Fastener Housing Material
201 Stainless Steel
Series
Hy-Gear
Drive Type
Slotted Hex
For Environment
Industrial
Installation Torque
30 in-lb
Band Material Grade
201
Band Material
Stainless Steel
Band Type
Perforated
System of Measurement
Inch
Screw Material
Stainless Steel
Grade
Heavy Duty
Screw Material Grade
410

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 24, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.