Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10

  • Mfr # 670040016

  • Zoro # G3043284


product price: $13.69
/pk 10, $1.37/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
301 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
305 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670040016
Zoro #
G3043284
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
1 1/2 in
Min. Clamp Dia.
11/16 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
18 mm
Screw Size
5/16 in
Metric Dia. Max.
38.1 mm
Thickness
0.022 in
Band Width
1/2 in
Hex Size
5/16 in
Band Length
0.5 in
Band Thickness
0.022 in
For Maximum Outside Diameter
1 1/2 in
Clamp Maximum Inside Diameter
1 1/2 in
Clamp Minimum Inside Diameter
11/16 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
301 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
305 Stainless Steel
SAE Number
16
Material
UPC Shield: 300 Stainless Steel
Item
Worm Gear Hose Clamp
Band Slots
Rectangular
Hose Clamp Install Torque
35 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Grade
Marine
Band Type
Perforated
Band Material
Stainless Steel
For Environment
Automotive, Household, Industrial
Fastener Housing Material
301 Stainless Steel
Screw Material
Stainless Steel
System of Measurement
Inch
Installation Torque
35 in-lb
Drive Type
Slotted Hex
Series
Hy-Gear
Band Material Grade
301
Maximum Operating Temperature
500 Degrees F
Screw Material Grade
305

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 16, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.