Zoro Homepage

Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10

  • Mfr # 6716170

  • Zoro # G4489231


product price: $8.89
/pk 10, $0.89/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6716170
Zoro #
G4489231
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
1 1/2 in
Min. Clamp Dia.
11/16 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
13 mm
Screw Size
5/16 in
Thickness
0.022 in
Metric Dia. Max.
38 mm
Band Width
1/2 in
Band Thickness
0.022 in
Band Length
0.5 in
Hex Size
5/16 in
Clamp Minimum Inside Diameter
11/16 in
For Maximum Outside Diameter
1 1/2 in
Clamp Maximum Inside Diameter
1 1/2 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
16
Band Slots
Rectangular
Hose Clamp Install Torque
35 in-lb
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Maximum Operating Temperature
500 Degrees F
Screw Material
Stainless Steel
Band Type
Perforated
Series
Hy-Gear
Screw Material Grade
410
Band Material Grade
201
Grade
General Purpose
System of Measurement
Inch
Drive Type
Slotted Hex
Fastener Housing Material
201 Stainless Steel
Band Material
Stainless Steel
For Environment
Automotive, Household, Industrial
Installation Torque
35 in-lb

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 16, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.