Zoro Homepage

Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10

  • Mfr # 6712170

  • Zoro # G4489247


product price: $8.49
/pk 10, $0.85/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
201/301 Stainless Steel
Hose Clamp Housing Material
201/301 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6712170
Zoro #
G4489247
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
1 1/4 in
Min. Clamp Dia.
1/2 in
Hose Clamp Band Width
1/2 in
Thickness
0.022 in
Metric Dia. Max.
32 mm
Metric Dia. Min.
12.7 mm
Screw Size
5/16 in
Clamp Minimum Inside Diameter
1/2 in
Band Width
1/2 in
Band Length
0.5 in
Band Thickness
0.022 in
For Maximum Outside Diameter
1 1/4 in
Hex Size
5/16 in
Clamp Maximum Inside Diameter
1 1/4 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
201/301 Stainless Steel
Hose Clamp Housing Material
201/301 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
12
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Hose Clamp Install Torque
35 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Band Type
Perforated
Series
Hy-Gear
Band Material
Stainless Steel
System of Measurement
Inch
Fastener Housing Material
201 Stainless Steel
Installation Torque
35 in-lb
For Environment
Automotive, Household, Industrial
Band Material Grade
201
Screw Material
Stainless Steel
Drive Type
Slotted Hex
Grade
General Purpose
Maximum Operating Temperature
500 Degrees F
Screw Material Grade
410

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 12, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.