Zoro Homepage

Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10

  • Mfr # 5248070

  • Zoro # G4489362


product price: $9.69
/pk 10, $0.97/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
Plated Carbon Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5248070
Zoro #
G4489362
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
3 1/2 in
Min. Clamp Dia.
1 1/2 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
64 mm
Thickness
0.022 in
Screw Size
5/16 in
Metric Dia. Max.
89 mm
Band Width
1/2 in
Hex Size
5/16 in
Clamp Maximum Inside Diameter
3 1/2 in
Clamp Minimum Inside Diameter
1 1/2 in
Band Thickness
0.022 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
Plated Carbon Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
48
Item
Worm Gear Hose Clamp
Band Slots
Rectangular
Hose Clamp Install Torque
35 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Screw Material
Steel
Band Material
Stainless Steel
System of Measurement
Inch
Band Material Grade
201
Installation Torque
35 in-lb
Fastener Housing Material
Steel
For Environment
Automotive, Household, Industrial

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material Steel, SAE Number 48, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.