Zoro Homepage

Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10

  • Mfr # 5264070

  • Zoro # G4489335


product price: $10.59
/pk 10, $1.06/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
Plated Carbon Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5264070
Zoro #
G4489335
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
4 1/2 in
Min. Clamp Dia.
2 1/2 in
Hose Clamp Band Width
1/2 in
Metric Dia. Max.
114 mm
Metric Dia. Min.
64 mm
Thickness
0.022 in
Screw Size
5/16 in
Band Width
1/2 in
Clamp Minimum Inside Diameter
2 1/2 in
Band Thickness
0.022 in
Clamp Maximum Inside Diameter
4 1/2 in
Hex Size
5/16 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
Plated Carbon Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
64
Hose Clamp Install Torque
35 in-lb
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
System of Measurement
Inch
Band Material
Stainless Steel
For Environment
Automotive, Household, Industrial
Screw Material
Steel
Installation Torque
35 in-lb
Band Material Grade
201
Fastener Housing Material
Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Minimum Inside Diameter 2 1/2 in, Fastener Housing Material Steel, SAE Number 64, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.