Zoro Homepage

Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10

  • Mfr # 6764170

  • Zoro # G4489116


product price: $14.19
/pk 10, $1.42/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6764170
Zoro #
G4489116
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
4 1/2 in
Min. Clamp Dia.
2 1/2 in
Hose Clamp Band Width
1/2 in
Screw Size
5/16 in
Metric Dia. Max.
114 mm
Metric Dia. Min.
64 mm
Thickness
0.022 in
Band Width
1/2 in
Band Length
0.5 in
Hex Size
5/16 in
Clamp Maximum Inside Diameter
4 1/2 in
For Maximum Outside Diameter
4 1/2 in
Clamp Minimum Inside Diameter
2 1/2 in
Band Thickness
0.022 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
64
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Hose Clamp Install Torque
35 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Screw Material
Stainless Steel
Band Material Grade
201
Grade
General Purpose
For Environment
Automotive, Household, Industrial
Band Material
Stainless Steel
Band Type
Perforated
Screw Material Grade
410
Drive Type
Slotted Hex
System of Measurement
Inch
Installation Torque
35 in-lb
Series
Hy-Gear
Fastener Housing Material
201 Stainless Steel
Maximum Operating Temperature
500 Degrees F

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Minimum Inside Diameter 2 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 4 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 64, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.