Zoro Homepage

Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10

  • Mfr # 56104

  • Zoro # G0413716


product price: $19.85
/pk 10, $1.99/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56104
Zoro #
G0413716
UPC #
078575561042
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
7 3/4 in
Min. Clamp Dia.
2 7/8 in
Hose Clamp Band Width
9/16 in
Thickness
0.022 in
Metric Dia. Min.
44.45 mm
Metric Dia. Max.
177.8 mm
Screw Size
5/16 in
Clamp Maximum Inside Diameter
7 in
Clamp Minimum Inside Diameter
2 7/8 in
For Maximum Outside Diameter
7 in
Hex Size
5/16 in
Band Length
0.56 in
Band Width
9/16 in
Band Thickness
0.022 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
104
Material
Bridge: Plated Carbon Steel
Item
Worm Gear Hose Clamp
Bridge Material
Plated Carbon Steel
Band Slots
Rectangular
Hose Clamp Install Torque
30 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Screw Material
Steel
Series
Snaplock
Screw Material Finish
Zinc-Plated
Drive Type
Quick-Release Slotted Hex
Grade
General Purpose
Band Material Grade
201
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Installation Torque
30 in-lb
Fastener Housing Material
201 Stainless Steel
Band Material
Stainless Steel
Band Type
Perforated

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 7 in, Clamp Minimum Inside Diameter 2 7/8 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 7 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 104, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.