Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 2 to 4 In, SAE 56, SS, PK10

  • Mfr # 6356

  • Zoro # G0249611


product price: $13.79
/pk 10, $1.38/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
201/301 Stainless Steel
Hose Clamp Housing Material
201/301 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
305 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6356
Zoro #
G0249611
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
4 in
Min. Clamp Dia.
2 in
Hose Clamp Band Width
9/16 in
Metric Dia. Max.
101 mm
Screw Size
5/16 in
Thickness
0.022 in
Metric Dia. Min.
76 mm
Band Length
0.56 in
Clamp Minimum Inside Diameter
2 in
Hex Size
5/16 in
Band Thickness
0.022 in
Clamp Maximum Inside Diameter
4 in
Band Width
9/16 in
For Maximum Outside Diameter
4 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
201/301 Stainless Steel
Hose Clamp Housing Material
201/301 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
305 Stainless Steel
SAE Number
56
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Hose Clamp Install Torque
35 in-lb
Grade
Marine
Installation Torque
35 in-lb
Band Material Grade
301
Maximum Operating Temperature
500 Degrees F
Band Material
Stainless Steel
Screw Material Grade
305
Drive Type
Slotted Hex
Band Type
Perforated
System of Measurement
Inch
Fastener Housing Material
301 Stainless Steel
Screw Material
Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 56, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.