Zoro Homepage

Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10

  • Mfr # 4545070

  • Zoro # G4489791


product price: $49.29
/pk 10, $4.93/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4545070
Zoro #
G4489791
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
4 5/8 in
Min. Clamp Dia.
3 3/4 in
Hose Clamp Band Width
5/8 in
Thickness
0.028 in
Screw Size
3/8 in
Metric Dia. Max.
117 mm
Metric Dia. Min.
95 mm
Clamp Minimum Inside Diameter
3 3/4 in
Clamp Maximum Inside Diameter
4 5/8 in
Band Thickness
0.028 in
Band Length
0.63 in
Hex Size
3/8 in
For Maximum Outside Diameter
4 5/8 in
Band Width
5/8 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
462
Material
Spring: 300 Stainless Steel
Item
Worm Gear Hose Clamp
Band Slots
Rectangular
Hose Clamp Install Torque
75 in-lb
Bridge Material
300 Stainless Steel
Standards
IATF16949, ISO 14001, ISO 9001
Band Material Grade
304
Screw Material Grade
410
Screw Material
Stainless Steel
Fastener Housing Material
304 Stainless Steel
Features
Constant Temperature Fluctuation, Inner Liner, Precision-Formed Springs
System of Measurement
Inch
Drive Type
Slotted Hex
Installation Torque
75 in-lb
Grade
Heavy Duty
Band Material
Stainless Steel
Band Type
Lined
Maximum Operating Temperature
500 Degrees F
Series
Flex-Gear

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 4 5/8 in, Clamp Minimum Inside Diameter 3 3/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 4 5/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 462, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.