Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 3-9/16 to 4-1/2In, SAE 64, PK10

  • Mfr # 5364

  • Zoro # G0487532


product price: $13.19
/pk 10, $1.32/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364
Zoro #
G0487532
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
4 1/2 in
Min. Clamp Dia.
3 9/16 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
90.47 mm
Metric Dia. Max.
114.3 mm
Thickness
0.022 in
Screw Size
5/16 in
Hex Size
5/16 in
Band Width
1/2 in
Band Length
0.5 in
For Maximum Outside Diameter
4 1/2 in
Clamp Minimum Inside Diameter
3 9/16 in
Clamp Maximum Inside Diameter
4 1/2 in
Band Thickness
0.022 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
64
Hose Clamp Install Torque
35 in-lb
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Fastener Housing Material
201 Stainless Steel
Grade
General Purpose
Band Material
Stainless Steel
Series
Lined 53-0
Screw Material
Steel
System of Measurement
Inch
Band Material Grade
201
Installation Torque
35 in-lb
Screw Material Finish
Zinc-Plated
For Use On
Silicone Rubber and Other Soft Hose Applications
Band Type
Lined
Drive Type
Slotted Hex
Maximum Operating Temperature
500 Degrees F

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Minimum Inside Diameter 3 9/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 4 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 64, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.