Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 3 to 3-5/16 In, SAE 300, SS, PK5

  • Mfr # 300110300

  • Zoro # G3009605


product price: $27.69
/pk 5, $5.54/ea

Key Features

Clamp Type
T-Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Product Group
Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
Max. Clamp Dia.
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300110300
Zoro #
G3009605
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
3 5/16 in
Min. Clamp Dia.
3 in
Hose Clamp Band Width
3/4 in
Thickness
0.025 in
Screw Size
7/16 in
Metric Dia. Max.
84.13 mm
Metric Dia. Min.
76.2 mm
Clamp Maximum Inside Diameter
3 5/16 in
Clamp Minimum Inside Diameter
3 in
Band Thickness
0.025 in
Hex Size
7/16 in
Band Width
3/4 in

Details

Clamp Type
T-Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Product Group
Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
SAE Number
300
Item
Hose Clamp
Bridge Material
300 Stainless Steel
Hose Clamp Install Torque
75 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Application
Agricultural Irrigation, Heavy Trucks, Industrial Machinery, Machinery, Off-Road Equipment
Features
Welded Construction
Install Torque
75 in-lb
Screw Material
Stainless Steel
Fastener Housing Material
301 Stainless Steel
For Environment
Agricultural, High Vibration, Industrial
Band Material
Stainless Steel
Screw Material Grade
304
Band Material Grade
301

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 3 5/16 in, Clamp Minimum Inside Diameter 3 in, Install Torque 75 in-lb, SAE Number 300, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.